Check Availability
  • 3M 

    Ear Plugs, Uncord, 29dB, PK5

  • Item # 49U065
  • Mfr. Model # VP1100
Ear Plugs, Uncord, 29dB, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable 3M™ 1100-series earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and preformed in a tapered shape to fit into ear canals.
Show More Close
 

Technical Specifications

Item # 49U065
Mfr. Model # VP1100
UNSPSC #46181901
Shipping Weight 0.02 lbs
Country of Origin Brazil *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 29dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 5
Ear Plug Packaging Bulk Bag, Unwrapped
Ear Plug Pair Pack Type Loose
Series 1100
Standards CSA Class AL
* This product's country of origin is subject to change

Welcome Sign In