Check Availability
  • 3M 

    Ear Plugs, Uncord, 29dB, PK500

  • Item # 45JW42
  • Mfr. Model # 391-1100
Ear Plugs, Uncord, 29dB, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable 3M™ 1100 earplugs can help to reduce audible noise in work environments. The uncorded, roll-down foam earplugs are pre-formed in a tapered shape to fit into ear canals.
The bottle is compatible as a refill for the One Touch™ Pro Dispenser No. 45JW40, sold separately.
Show More Close
 

Technical Specifications

Item # 45JW42
Mfr. Model # 391-1100
UNSPSC #46181901
Shipping Weight 1.1 lbs
Country of Origin Brazil *
Item Earplug Dispenser Refill
Pairs Per Package 500
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 29dB
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Bullet
Ear Plug Size Universal
Cord Options Uncorded
Ear Plug Packaging Dispenser Refill
Series 1100
* This product's country of origin is subject to change

Welcome Sign In