Check Availability
  • 3M 

    29dB Disposable Tapered-Shape Ear Plugs; Corded, Purple, Universal

  • Item # 3NHA6
  • Mfr. Model # P2001
29dB Disposable Tapered-Shape Ear Plugs; Corded, Purple, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ No-Touch™ corded push-to-fit foam earplugs create a hygienic, noise-reducing seal in the ear canal with soft foam, a smooth tapered shape and paddle stems. Push-to-fit design makes fitting hearing protection easy.

• Push-to-fit style means no earplug roll down required
• Soft purple foam is fused with the LiveWire stem
• Foam tips stay clean, even when your hands are dirty
Show More Close
 

Technical Specifications

Item # 3NHA6
Mfr. Model # P2001
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 29dB
Metal Detectable No
Series No-Touch
Ear Plug Shape Tapered
Ear Plug Color Purple
Ear Plug Material Soft Foam
Cord/Band Color Yellow
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms