Check Availability
  • 3M 

    29dB Disposable Bell-Shape Earplugs; Uncorded, Purple, Universal

  • Item # 3NHA5
  • Mfr. Model # P2000
29dB Disposable Bell-Shape Earplugs; Uncorded, Purple, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ No-Touch™ uncorded push-to-fit foam earplugs create a hygienic, noise-reducing seal in the ear canal with soft foam, a smooth tapered shape and paddle stems. Push-to-fit design makes fitting hearing protection easy.

• Push-to-fit style means no earplug roll down required
• Soft purple foam is fused with the LiveWire stem
• Foam tips stay clean, even when your hands are dirty
Show More Close
 

Technical Specifications

Item # 3NHA5
Mfr. Model # P2000
UNSPSC #46181901
Catalog Page 1645
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 29dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Purple
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 100
Ear Plug Packaging Bulk Bag, Unwrapped
Ear Plug Pair Pack Type Loose
Series No-Touch
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In