Check Availability
  • 3M 

    29dB Disposable Cylinder-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 5T277
  • Mfr. Model # 311-1101
  • (1)
29dB Disposable Cylinder-Shape Ear Plugs; Corded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Classic™ corded earplugs are an economical, reliable choice for hearing protection and hearing conservation. Slow-recovery, low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier.

• Poly bag keeps each pair of disposable earplugs accessible for re-use
• Flame-resistant and moisture-resistant
• Corded for easy short term storage around the neck
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 5T277
Mfr. Model # 311-1101
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 29dB
Metal Detectable No
Series E-A-R Classic
Ear Plug Shape Cylinder
Ear Plug Color Yellow
Ear Plug Material Foam
Cord/Band Color Blue
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms