Check Availability
  • 3M 

    29dB Disposable Cylinder-Shape Earplugs; Uncorded, Yellow, Universal

  • Item # 2NFC5
  • Mfr. Model # 312-1080
29dB Disposable Cylinder-Shape Earplugs; Uncorded, Yellow, Universal Ear Plugs,Uncord,29dB,PK500 Ear Plugs,Uncord,29dB,PK500 Ear Plugs,Uncord,29dB,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Classic™ uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Still one of the most widely used foam earplugs today, the 3M™ E-A-R™ Classic™ earplug is an economical, reliable choice for hearing protection and hearing conservation. Slow recovery, low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier.

• Flame-resistant and moisture-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 2NFC5
Mfr. Model # 312-1080
UNSPSC #46181901
Catalog Page 1645
Shipping Weight 1.29 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 29dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Cylinder
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 500
Ear Plug Packaging Bulk Bag, Unwrapped
Ear Plug Pair Pack Type Loose
Series E-A-R Classic
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In