Check Availability
  • 3M 

    Pod Ear Plugs, 28dB Noise Reduction Rating NRR, Corded, Universal, Yellow, PK 100

  • Item # 3WE32
  • Mfr. Model # 318-1001
  • (2)
Pod Ear Plugs,  28dB Noise Reduction Rating NRR,  Corded,  Universal,  Yellow,  PK 100 Ear Plugs,Corded,Pod,28dB,PK100 Ear Plugs,Corded,Pod,28dB,PK100 Ear Plugs,Corded,Pod,28dB,PK100
Qty
  • Sale Price
    $70.00 / pkg. of 100
    Web Price $77.12
    Offer Ends 08/31/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WE32
Mfr. Model # 318-1001
UNSPSC #46181901
Catalog Page 1645
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 28dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Pod
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection Vinyl
Cord Color Blue
Cord Material - Hearing Protection Vinyl
Pairs Per Package 100
Ear Plug Packaging Bulk Box
Ear Plug Pair Pack Type Plastic Bag
Series E-A-R(TM) Push-Ins(TM)
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In