Check Availability
  • 3M 

    28dB Reusable Pod-Shape Earplugs; Corded, Yellow, Universal

  • Item # 2NFC6
  • Mfr. Model # 318-1005
28dB Reusable Pod-Shape Earplugs; Corded, Yellow, Universal Ear Plugs,Corded,28dB,PK500 Ear Plugs,Corded,28dB,PK500 Ear Plugs,Corded,28dB,PK500 Ear Plugs,Corded,28dB,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Push-Ins™ corded push-to-fit foam earplugs combine comfort, convenience and protection. Constructed of 3M™ E-A-Rform™ foam, these earplugs feature a no roll-down design and blue stem for a quick and easy fit.

• Poly bag keeps each pair of earplugs clean before use
• Blue stem makes fitting and removal easy and helps keep the tips clean when the wearer's hands are dirty
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 2NFC6
Mfr. Model # 318-1005
UNSPSC #46181901
Catalog Page 1645
Shipping Weight 4.45 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 28dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Ear Plug Shape Pod
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection Vinyl
Cord Color Blue
Cord Material - Hearing Protection Vinyl
Pairs Per Package 500
Ear Plug Packaging Bulk Box, Wrapped Pairs
Series E-A-R Push-Ins
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In