Check Availability
  • 3M 

    28dB Reusable Pod-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 23X920
  • Mfr. Model # 318-3000
28dB Reusable Pod-Shape Ear Plugs; Corded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Push-Ins™ Metal Detectable corded earplugs were specially developed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes. Recognized by most metal-sensing systems, these earplugs feature an implanted stainless steel ball bearing in the plug and metal particles in the cord.

• Surgical grade stainless steel ball bearing is encased in each earplug stem; cord is also metal detectable
• Poly bag keeps each pair of earplugs clean before use
• Soft polyurethane foam tips
• Blue stem makes insertion and removal easy and helps keep the tips clean when the wearer's hands are dirty
Show More Close
 

Technical Specifications

Item # 23X920
Mfr. Model # 318-3000
UNSPSC #46181901
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 28dB
Metal Detectable Yes
Series E-A-R Metal Detectable / E-A-R Push-Ins
Ear Plug Shape Pod
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Cord/Band Color Blue
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards CSA Class
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms