Check Availability
  • 3M 

    Ear Plugs, Corded, 28dB, PK5

  • Item # 49U056
  • Mfr. Model # VP318-1001
Ear Plugs, Corded, 28dB, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The disposable E-A-R™ Push-ins™ earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and pre-formed to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 49U056
Mfr. Model # VP318-1001
UNSPSC #46181901
Shipping Weight 0.045 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 28dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Pod
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection Vinyl
Cord Color Blue
Cord Material - Hearing Protection Vinyl
Pairs Per Package 5
Ear Plug Packaging Vending Pack
Ear Plug Pair Pack Type Plastic Bag
Series E-A-R Push-Ins
Standards CSA Class AL
* This product's country of origin is subject to change

Welcome Sign In