Check Availability
  • 3M 

    28dB Disposable Bell-Shape Ear Plugs; Corded, Yellow, S

  • Item # 1AV18
  • Mfr. Model # 312-1222
28dB Disposable Bell-Shape Ear Plugs; Corded, Yellow, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a bell-shaped design, 3M™ E-A-R™ E-Z-Fit™ corded foam earplugs provide a low-pressure seal for excellent attenuation and reliable, comfortable hearing protection. Soft, smooth, bell-shaped foam earplugs roll down easily, then expand in the ear canal to provide comfortable hearing protection. Flexible cord keeps earplugs connected.

• Poly bag keeps each pair of earplugs available or accessible for re-use
• Soft earplug ideal for smaller ear canals
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 1AV18
Mfr. Model # 312-1222
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size S
Noise Reduction Rating NRR 28dB
Metal Detectable No
Series E-A-R E-Z-Fit
Ear Plug Shape Bell
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Cord/Band Color Blue
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms