Check Availability
  • 3M 

    27dB Over-the-Head Ear Muffs, Orange

  • Item # 52JH53
  • Mfr. Model # X4A-OR
27dB Over-the-Head Ear Muffs, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JH53
Mfr. Model # X4A-OR
UNSPSC #46181902
Shipping Weight 0.7 lbs
Country of Origin Poland *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 27dB
Dielectric No
Series PELTOR
Ear Muff Shell Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms