Check Availability
  • 3M 

    27dB Over-the-Head Ear Muffs, Black, Green

  • Item # 4T017
  • Mfr. Model # H7A
27dB Over-the-Head Ear Muffs, Black, Green Ear Muffs,Over-the-Head,NRR 27dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel headband distributes weight for low pressure fit. Earcup pivot points tilt for comfort that adjusts to individual wearers. Features 4-point steel suspension headband, liquid/foam-filled ear cushions, and broad soft rings. Use for noise levels up to 101dBA.
Show More Close
 

Technical Specifications

Item # 4T017
Mfr. Model # H7A
UNSPSC #46181902
Catalog Page 1644
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 27dB
Dielectric No
Series Optime
Ear Muff Shell Color Black, Green
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms