Check Availability
  • 3M 

    Ear Plugs, Corded, 26dB, PK50

  • Item # 3NHK7
  • Mfr. Model # 340-6002
Ear Plugs, Corded, 26dB, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ E-A-R™ UltraFit Plus™ corded earplugs feature a proprietary, premolded, triple-flange design that fits comfortably in most ear canals. These durable, reusable corded earplugs are easy to use again and again, reducing waste. Push-to-fit products provide in-ear comfort and convenience, with the hearing protection you expect from 3M.

• Quick and easy fitting with paddle-style stems
• Poly bag keeps each pair of earplugs available or accessible for re-use
• No rolling or sizing needed to get a comfortable, protective fit
• Soft polymer is washable and reusable
• CSA Class AL
Show More Close
 

Technical Specifications

Item # 3NHK7
Mfr. Model # 340-6002
UNSPSC #46181901
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 26dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Rubber Vinyl
Ear Plug Shape Flanged
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Assorted
Band Material - Hearing Protection Vinyl
Cord Color Assorted
Cord Material - Hearing Protection Vinyl
Pairs Per Package 50
Ear Plug Packaging Carrying Case
Ear Plug Pair Pack Type Plastic Case
Series E-A-R UltraFit Plus
Standards ANSI S3.19-1974, CSA Class AL, CSA Z94.2
* This product's country of origin is subject to change

Welcome Sign In