Check Availability
  • 3M 

    26dB Disposable Flanged-Shape Ear Plugs; Corded, Clear, Universal

  • Item # 49U060
  • Mfr. Model # VP-P3000
26dB Disposable Flanged-Shape Ear Plugs; Corded, Clear, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable Tri-Flangeā„¢ earplugs can help to reduce audible noise in work environments. They are engineered with elastomeric polymer foam and pre-formed in a 3-flange shape to fit ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 49U060
Mfr. Model # VP-P3000
UNSPSC #46181901
Shipping Weight 0.055 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 5
Ear Plug Size Universal
Noise Reduction Rating NRR 26dB
Metal Detectable No
Series E-A-R Vending Packs / Tri-Flange
Ear Plug Shape Flanged
Ear Plug Color Clear
Ear Plug Material Rubber Vinyl
Cord/Band Color Yellow
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Bag, Unwrapped
Standards CSA Class AL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms