Check Availability
  • 3M 

    25dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 4T151
  • Mfr. Model # 340-4004
  • (2)
25dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Universal Ear Plugs,Corded,25dB,PR Ear Plugs,Corded,25dB,PR Ear Plugs,Corded,25dB,PR Ear Plugs,Corded,25dB,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ E-A-R™ UltraFit™ corded earplugs feature a proprietary, premolded, triple-flange design that fits comfortably in most ear canals. These durable, reusable corded earplugs are easy to use again and again, reducing waste.

• Poly bag keeps earplugs clean before use
• No rolling or sizing needed to get a comfortable, protective fit
• Washable and reusable
• CSA Class AL
Show More Close
 

Technical Specifications

Item # 4T151
Mfr. Model # 340-4004
UNSPSC #46181901
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 1
Ear Plug Size Universal
Noise Reduction Rating NRR 25dB
Metal Detectable No
Series E-A-R UltraFit
Ear Plug Shape Flanged
Ear Plug Color Yellow
Ear Plug Material Rubber Vinyl
Cord/Band Color Blue
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974, CSA Class AL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms