Check Availability
  • 3M 

    25dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 30FX21
  • Mfr. Model # 340-4014
25dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable E-A-Râ„¢ UltraFitâ„¢ earplugs can help to reduce audible noise in work environments. They are engineered with elastomeric polymer foam and preformed in a flanged shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 30FX21
Mfr. Model # 340-4014
UNSPSC #46181901
Shipping Weight 2.06 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 25dB
Metal Detectable No
Series E-A-R UltraFit
Ear Plug Shape Flanged
Ear Plug Color Yellow
Ear Plug Material Rubber Vinyl
Cord/Band Color Blue
Cord/Band Material PVC
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms