Check Availability
  • 3M 

    25dB Over-the-Head Ear Muffs, Yellow

  • Item # 4T016
  • Mfr. Model # H9A
25dB Over-the-Head Ear Muffs, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M Peltor™ Optime™ 98 over-the-head earmuffs provides effective hearing protection for noise levels up to 989dBA. Dual low-pressure bands improve comfort. Broad foam cushions provide low surface pressure. NRR: 25dB.
Show More Close
 

Technical Specifications

Item # 4T016
Mfr. Model # H9A
UNSPSC #46181902
Catalog Page 1644
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 25dB
Dielectric No
Series Optime
Ear Muff Shell Color Yellow
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms