Check Availability
  • 3M 

    250 kcmil One-Hole Lug Compression Connector, Straight Barrel, Yellow

  • Item # 2FZZ1
  • Mfr. Model # MC250-12RX
250 kcmil One-Hole Lug Compression Connector, Straight Barrel, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These copper compression lugs feature seamless construction. Each lug is tin plated to resist electrolytic corrosion.
Show More Close
 

Technical Specifications

Item # 2FZZ1
Mfr. Model # MC250-12RX
UNSPSC #39121415
Shipping Weight 5.4 lbs
Country of Origin USA *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 250 kcmil
Tongue Style Ring
Color Code Yellow
Die Code 16
Length 2.39"
Barrel Length Short
Material Copper
Plate Material Tin
Stud Size 1/2"
Width 1.13"
Peep Hole No
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In