Check Availability
  • 3M 

    25 Micron Rating Thermally Bonded Filter Cartridge, 2-39/64" Diameter, 40" Height, 40.00 gpm

  • Item # 2MJJ2
  • Mfr. Model # RT40F16G20NN
25 Micron Rating Thermally Bonded Filter Cartridge, 2-39/64" Diameter, 40" Height, 40.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The filter’s rigid construction provides a consistent performance, extended service life, and fewer filter change-outs. 3M® Micro-Klean™ RT series filter is manufactured with rigid extrusion bonded technology. The unique manufacturing process combines superior process control with the quality assurance to provide reliable product performance. This exclusive manufacturing process is an ISO 9001 certified quality system and provides a high degree of fiber-to-fiber thermal bonding, without the use of binders to produce a rigid, coreless filter structure.
Show More Close
 

Technical Specifications

Item # 2MJJ2
Mfr. Model # RT40F16G20NN
UNSPSC #40161502
Catalog Page 2702
Shipping Weight 1.24 lbs
Country of Origin Mexico *
Item Thermally Bonded Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 25
Height 40"
Filter Diameter 2-39/64"
Filter Cartridge Media Polypropylene
Filter Flow Rate 40.00 gpm
Max. Temp. 176 Degrees F
Filter Reduces Particulates
Max. Pressure 125 psi
Application Food and Beverage
Inside Dia. 1"
Series Micro-Klean(TM) RT
Standards FDA 21 CFR Compliant, NSF 42 and NSF 71 Certified
* This product's country of origin is subject to change

Welcome Sign In