Check Availability
  • 3M 

    Spray Adhesive, 18.10 oz. Aerosol Can, Less Than 230°F

  • Item # 3MA22
  • Mfr. Model # 76
Spray Adhesive, 18.10 oz. Aerosol Can, Less Than 230°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M Hi-Tack 76 Spray Adhesive is a high-tack, industrial aerosol adhesive that creates effective, strong bonds for many hard-to-hold materials, such as polyethylene and polypropylene. This is a fast-tacking adhesive with a variable-width lace spray pattern that minimizes waste and overspray, providing fast and clean results. Adhesive is used across many industries for a wide variety of applications, including Bonding carpet, door skins and fabric in transportation conversions; Attaching nameplates, pool table fabrics, swimming pool liners, pipe insulation; Bonding insulation in aircraft interiors and specialty cabinets.
Show More Close
 

Technical Specifications

Item # 3MA22
Mfr. Model # 76
UNSPSC #31201601
Catalog Page 2216
Shipping Weight 1.5 lbs
Country of Origin USA *
Materials Bonded Cork, Fabric, Glass, Metal, Paper, Plastic, Rubber, Wood
Container Type - Adhesives Aerosol Can
Container Size - Adhesives 18.10 oz.
Temperature Range - Adhesives Less Than 230 Degrees F
Application Effectively bonds materials, including rubber, fabric, felt, foil, glass, cardboard, wood, metal and many hard-to-hold materials, such as polyethylene and polypropylene.
Characteristics High-tack spray, Fast-tacking, Lace spray pattern, Low-misting property
Bonding Range Up to 1 hr.
Type Hi-Tack 76
Item Spray Adhesive
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.