Check Availability
  • 3M 

    Spray Adhesive, 19.00 oz. Aerosol Can, Less Than 130°F, Begins to Harden: 1 hr.

  • Item # 3MA20
  • Mfr. Model # 80
Spray Adhesive, 19.00 oz. Aerosol Can, Less Than 130°F, Begins to Harden: 1 hr.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3MA20
Mfr. Model # 80
UNSPSC #31201601
Catalog Page 2216
Shipping Weight 1.5 lbs
Country of Origin USA *
Materials Bonded Laminate, Leather, Plastic, Rubber, Wood
Container Type - Adhesives Aerosol Can
Container Size - Adhesives 19.00 oz.
Temperature Range - Adhesives Less Than 130 Degrees F
Begins to Harden - Adhesives 1 hr.
Application Rubber and vinyl sheet seeming; Upholstery; Pool covers; Rubber and vinyl repair
Characteristics High Strength, High Temperature and Plasticizer Resistant
Standards MMM-A-130B
Bonding Range 1 hr.
Type Rubber And Vinyl 80
Item Spray Adhesive
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms