Check Availability
  • 3M 

    24 oz. Spray Adhesive with Temp. Range (F) of 0° to 160°

  • Item # 3MA16
  • Mfr. Model # 90
24 oz. Spray Adhesive with Temp. Range (F) of 0° to 160° Adhesive,Spray,24 oz.,17.6 oz. Net Adhesive,Spray,24 oz.,17.6 oz. Net
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M™ high-strength 90 spray adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed. This spray adhesive offers a high initial grab, sufficient bonding range, and fast dry time. The high-solids content provides high per square foot coverage. The combination of maximum-strength bond and clean appearance make it ideal for projects of all kinds. Dries quickly while allowing time to reposition your materials. Recommended applications include: general maintenance and repair projects, attaching fiberglass insulation and drywall corner beads, bonding thin films, foils, and fabrics, picture framing and mounting displays, and installing acoustic panels. High temperature and moisture resistance. Allows for a bond time of 15 seconds to 30 minutes.
Show More Close
 

Technical Specifications

Item # 3MA16
Mfr. Model # 90
UNSPSC #31201601
Catalog Page 2214
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Spray Adhesive
Size 24 oz.
Net Weight (Oz.) 17.6
Temp. Range (F) 0 Degrees to 160 Degrees
Begins to Harden 15 Min.
Substrates Kick Plates, Laminates, Polyethylene and Polypropylene, Wood, Metal, Glass, Ceramics, Leather, Felt, Fabric
Application Edge Banding, Bonds Decorative Laminates, Tables, Cabinets, Shelving, Office Desks and Kick Plates, Adheres Polyethylene, Polypropylene to Wood and Metal, Bonds Plastic Sign Lettering to Wood
Characteristics One Minute Dry Time, Precise Spray Control with Variable Spray Pattern
Standards MMM-A-130B
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms