Check Availability
  • 3M 

    Spray Adhesive, 17.90 oz. Aerosol Can, Less Than 190°F, Begins to Harden: 1 to 5 min.

  • Item # 6KWX7
  • Mfr. Model # 78I
Spray Adhesive, 17.90 oz. Aerosol Can, Less Than 190°F, Begins to Harden: 1 to 5 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6KWX7
Mfr. Model # 78I
UNSPSC #31201616
Shipping Weight 1.45 lbs
Country of Origin USA *
Materials Bonded Ceramic, Fabric, Glass, Leather, Metal, Paper, Wood
Container Type - Adhesives Aerosol Can
Container Size - Adhesives 17.90 oz.
Temperature Range - Adhesives Less Than 190 Degrees F
Begins to Harden - Adhesives 1 to 5 min.
Application Bonding Insulation and Assembling Point-of-purchase Displays Make Out of Polystyrene
Characteristics Can Be Sprayed Upsided Down, High Solids Aerosol Adhesive, Fast Drying Formula, High Coverage, Precise Spray Control with Variable Spray Pattern
Bonding Range 1 to 5 min.
Type Polystyrene Bonding, Inverted
Item Spray Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms