Check Availability
  • 3M 

    24 oz. Polystyrene Bonding Spray Adhesive with Temp. Range (F) of 0° to 140°

  • Item # 3MA19
  • Mfr. Model # 78
24 oz. Polystyrene Bonding Spray Adhesive with Temp. Range (F) of 0° to 140°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3MA19
Mfr. Model # 78
UNSPSC #30141503
Catalog Page 2214
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Spray Adhesive
Type Polystyrene Bonding
Size 24 oz.
Net Weight (Oz.) 17.9 oz.
Temp. Range (F) 0 Degrees to 140 Degrees
Begins to Harden 2 to 3 min.
Substrates Wood, Metal, Glass, Ceramics, Leather, Felt, Fabric, Cardboard, Insulation, Paper
Application Bonding Insulation and Assembling Point-of-purchase Displays Make Out of Polystyrene
Characteristics Fast Drying Formula, High Coverage, Precise Spray Control with Variable Spray Pattern
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms