Check Availability
  • 3M 

    Spray Adhesive, 19.00 oz. Aerosol Can, Less Than 122°F

  • Item # 15E720
  • Mfr. Model # 62-4878-4930-9
Spray Adhesive, 19.00 oz. Aerosol Can, Less Than 122°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M™ hi-strength 90 spray adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. The permanent bond provides fast results. The spray formula is easy to dispense, offers a variable-width spray pattern, and applies directly onto surfaces and materials where needed. This spray adhesive offers a high initial grab, sufficient bonding range and fast dry time. The high-solids content provides high per square foot coverage. The combination of maximum-strength bond and clean appearance make it ideal for projects of all kinds. Dries quickly while allowing time to reposition your materials.
Recommended applications include: general maintenance and repair projects, attaching fiberglass insulation, bonding thin films, foils and fabrics.
It also works well with plastic, metal, wood and much more. High temperature and moisture resistance. Allows for a bond time of 15 seconds to 30 minutes.
Show More Close
 

Technical Specifications

Item # 15E720
Mfr. Model # 62-4878-4930-9
UNSPSC #31201601
Catalog Page 2214
Shipping Weight 1.55 lbs
Country of Origin USA *
Materials Bonded Ceramic, Glass, Laminate, Leather, Fabric, Metal, Plastic, Wood
Container Type - Adhesives Aerosol Can
Container Size - Adhesives 19.00 oz.
Temperature Range - Adhesives Less Than 122 Degrees F
Application Bonding, Attaching, Adhering, Fastening, Securing, Gluing, Tacking, Sticking and Hanging
Characteristics Fast Drying, Clear Color
Standards CARB/OTC/LEED Compliant
Bonding Range 1 to 30 min.
Type Low VOC
Item Spray Adhesive
Green Environmental Attribute Does Not Contain Methylene Chloride
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms