Check Availability
  • 3M 

    24 oz. Clear Low VOC Spray Adhesive with Temp. Range (F) of -30° to 200°

  • Item # 15E722
  • Mfr. Model # 62-4880-4930-5
24 oz. Clear Low VOC Spray Adhesive with Temp. Range (F) of -30° to 200°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M™ Foam Fast 74 Spray Adhesive is a fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. Its permanent bond provides fast results to keep projects moving ahead. Adhesive has an aggressive tack that offers a high initial grab with foam-tearing strength, yet allows sufficient open time to position materials properly. High-solids content supports its low soak-in property, giving you time to position parts for best fit. This attribute helps create soft, non-dimpling glue lines. The lace-spray pattern of its non-yellowing adhesive, combined with its fast tack, strong bond and clean appearance, make it ideal for projects all throughout your home or business.
Show More Close
 

Technical Specifications

Item # 15E722
Mfr. Model # 62-4880-4930-5
UNSPSC #31201601
Catalog Page 2214
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Spray Adhesive
Type Clear Low VOC
Size 24 oz.
Net Weight (Oz.) 19
Temp. Range (F) -30 Degrees to 200 Degrees
Bonding Range 30 sec. to 30 min.
Substrates Flexible and Rigid Foam, Upholstry Foam, Plastics (Latex, Urethane), Fabric, Felt, Cork
Application Large Surface Lamination Assembly
Characteristics Lace-spray pattern, Fast and Aggressive Tack
Standards Meets CARB / OTC VOC Requirements; Helps contribute to LEED(R) credits
Green Environmental Attribute Does Not Contain Methylene Chloride
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms