Check Availability
  • 3M 

    Spray Adhesive, 19.80 oz. Aerosol Can, Less Than 122°F, Begins to Harden: 15 min.

  • Item # 15E717
  • Mfr. Model # 62-4870-4930-6
Spray Adhesive, 19.80 oz. Aerosol Can, Less Than 122°F, Begins to Harden: 15 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Hi-Strength 94 ET spray is a clear adhesive that offers a high performance with low-telegraphing pebble spray pattern.
Show More Close
 

Technical Specifications

Item # 15E717
Mfr. Model # 62-4870-4930-6
UNSPSC #31201601
Shipping Weight 1.6 lbs
Country of Origin USA *
Materials Bonded Laminate, Wood
Container Type - Adhesives Aerosol Can
Container Size - Adhesives 19.80 oz.
Temperature Range - Adhesives Less Than 122 Degrees F
Begins to Harden - Adhesives 15 min.
Application Large Surface Lamination Assembly
Characteristics Longer open time and more aggressive tack, Immediate repositioning
Standards Meets CARB / OTC VOC Requirements; Helps contribute to LEED(R) credits
Bonding Range 1 to 60 min.
Type Clear Low VOC
Item Spray Adhesive
Green Environmental Attribute Does Not Contain Methylene Chloride
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.