Check Availability
22 to 18 AWG Splice Connector, Bare, PK of 1000
  • 3M 

    22 to 18 AWG Splice Connector, Bare, PK of 1000

  • Item # 2DUR1
  • Mfr. Model # M18BCK
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ensure excellent conductivity with the electrolytic copper construction of the 3M™ Scotchlok™ Butt Connector. Its seamless, non-insulated barrel helps ensure a secure fit, providing better reliability and safer performance. Tin plating offers corrosion resistance, and the connector has an impressive heat tolerance, withstanding temperatures up to 347 degrees F (175 degrees C). Must be crimped at both ends.
Show More Close
 

Technical Specifications

Item # 2DUR1
Mfr. Model # M18BCK
UNSPSC #39121413
Shipping Weight 1.83 lbs
Country of Origin USA *
Item Splice Connector
Connector Type Butt Splice
Insulation Type Noninsulated
Insulation Color Bare
Connection Type Crimp
Wire Range 22 to 18 AWG
Max. Temp. 347 Degrees F
Barrel Inside Dia. 0.062"
Max. Voltage 600V
Overall Length 0.630"
Seam Seamless
Connection Material Copper
Standards UL Listed, CSA Certified

* This product's country of origin is subject to change

Compliance and Restrictions