Check Availability
  • 3M 

    22 to 18 AWG Splice Connector, Nylon, PK of 1000

  • Item # 2DRT4
  • Mfr. Model # MNG18BCK
22 to 18 AWG Splice Connector, Nylon, PK of 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Uses chamfered barrel ends to provide fast, easy wire insertion from both ends and a built-in wire stop for correct positioning. Must be crimped at both ends.
Show More Close
 

Technical Specifications

Item # 2DRT4
Mfr. Model # MNG18BCK
UNSPSC #39121415
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Splice Connector
Connector Type Butt Splice
Insulation Type Nylon
Insulation Color Red
Connection Type Crimp
Wire Range 22 to 18 AWG
Max. Temp. 221 Degrees F
Barrel Inside Dia. 0.070"
Max. Voltage 600V
Overall Length 1.000"
Seam Brazed
Connection Material Brass
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions