Check Availability
  • 3M 

    22" dia. Drum Top Absorbent Pad, Fluids Absorbed: Universal, Heavy, 19 gal., 25 PK

  • Item # 39CD33
  • Mfr. Model # M-DC22DD
22" dia. Drum Top Absorbent Pad, Fluids Absorbed: Universal, Heavy, 19 gal., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD33
Mfr. Model # M-DC22DD
UNSPSC #47131909
Catalog Page 0
Shipping Weight 8.0 lbs
Country of Origin USA *
Item - Spill Control Drum Top Absorbent Pad
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 19 gal.
Length 22" dia.
Width 22" dia.
Material Synthetic Fibers/Polypropylene/Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Color Gray
Item Drum Top Absorbent Pad
Static Dissipative No
Includes Drum Skirt
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.