Check Availability
  • 3M 

    20 oz. Multipurpose Spray Adhesive with Temp. Range (F) of Up to 140°

  • Item # 6KWY1
  • Mfr. Model # 27
20 oz. Multipurpose Spray Adhesive with Temp. Range (F) of Up to 140° Spray Adhesive,Multipurpose,20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M Multi-Purpose 27 Spray Adhesive is an economical, versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Its permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.
Show More Close
 

Technical Specifications

Item # 6KWY1
Mfr. Model # 27
UNSPSC #31201616
Catalog Page 2214
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Spray Adhesive
Type Multipurpose
Size 20 oz.
Net Weight (Oz.) 13.05
Temp. Range (F) Up to 140 Degrees
Begins to Harden 15 sec. to 10 min.
Bonding Range 15 sec. to 10 min.
Substrates Paper, Cardboard, Fabrics, Soft Foams
Application For Lightweight Applications
Characteristics Fast-Tack, Mist Spray Pattern
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms