Check Availability
  • 3M 

    2" Unitized Abrasive Wheel, 1/4" W, TR Mounting Size, Medium Ceramic

  • Item # 45EL99
  • Mfr. Model # 61500301561
2" Unitized Abrasive Wheel, 1/4" W, TR Mounting Size, Medium Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EL99
Mfr. Model # 61500301561
UNSPSC #23131503
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Abrasive Wheel
Style Unitized
Series DP-UR
Diameter 2"
Width 1/4"
Mounting Type Quick Change
Mounting Size TR
Abrasive Material Ceramic
Density Medium (5)
Grade Medium
Max. RPM 22,100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.