Check Availability
  • 3M 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Ceramic, 1 EA

  • Item # 52WN87
  • Mfr. Model # 60440125387
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WN87
Mfr. Model # 60440125387
UNSPSC #31191506
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 24
Abrasive Grade Extra Coarse
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 30,000
Series 988R
Backing Weight Y
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.