Check Availability
  • 3M 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 50 PK

  • Item # 48XC51
  • Mfr. Model # 60440219115
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Roloc™ Durable Edge Disc is a quick-change disc that features 3M’s high-performing ceramic abrasive grain on a laminated YF-weight polyester backing for durability and cutting efficiency, making fast work of light to medium pressure wet or dry applications. Use this disc for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings. Where traditional cloth discs may fray or break down at the edges, this disc provides outstanding performance on edge work, even on contours. Ceramic grain with reinforced backing improves durability, disc life, and cut-rate, offering greater throughput in less time. Less pressure is required to achieve maximum cut-rate, which reduces operator fatigue. The disc is resin-bonded to withstand high heat and pressure, and a grinding aid reduces grinding temperatures to protect heat-sensitive alloys such as stainless steel and nickel alloys.
Show More Close
 

Technical Specifications

Item # 48XC51
Mfr. Model # 60440219115
UNSPSC #31191506
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 23,000
Series 977F
Backing Weight YN
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.