Check Availability
  • 3M 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Diamond, 10 PK

  • Item # 2FWB3
  • Mfr. Model # 60650023199
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Diamond, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Roloc™ flexible diamond disc 6234J delivers superior results on hard-to-grind materials like stone, glass, ceramic, metal, carbide, and composites. Metal-plated bond anchors micron-graded diamonds to a heavy-duty polyester backing for flat, edge, contour grinding and polishing. 3M Roloc TR quick-change discs are smaller discs with a plastic threaded button or screw designed to easily and quickly screw onto a Roloc™ TR disc pad (sold separately).

• Each TR attachment button is color-coded to identify its grade, making it easy to grab the grade required for different applications
• Open-dot abrasive pattern discourages loading and encourages coolant flow and swarf removal
• Abrasive construction provides durability and long life
• Heavy-duty, water resistant, polyester backing
• Quick-change twist-on and off Roloc discs make grade changes easy
Show More Close
 

Technical Specifications

Item # 2FWB3
Mfr. Model # 60650023199
UNSPSC #31191506
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Extra Coarse
Abrasive Material Diamond
Disc Backing Material Cloth
Max. RPM 25,000
Series 6234J
Backing Weight YY
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions