Check Availability
  • 3M 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Ceramic, 200 PK

  • Item # 2DLH2
  • Mfr. Model # 60650017100
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Ceramic, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Roloc™ disc 963G uses 3M ceramic abrasive grain for outstanding durability and cutting efficiency. Disc is ideal for rapid stock removal, grinding, blending, and deburring on carbon steel and tool steels.

• Quick-attachment system for easy install and removal of the disc
• Heavyweight backing is extremely durable for high-pressure, high-speed applications
• Durable resin bond resists deterioration from heat
• Use disc in wet or dry applications
Show More Close
 

Technical Specifications

Item # 2DLH2
Mfr. Model # 60650017100
UNSPSC #31191506
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 24
Abrasive Grade Extra Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 25,000
Series 963G
Backing Weight YN
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions