Check Availability
  • 3M 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Aluminum Oxide, 250 PK

  • Item # 2BAG5
  • Mfr. Model # 60650010089
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Aluminum Oxide, 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2BAG5
Mfr. Model # 60650010089
UNSPSC #31191506
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 24
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 25,000
Series Green Corps TM
Backing Weight YY
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions