Check Availability
  • 3M 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 200 PK

  • Item # 2BAB9
  • Mfr. Model # 60440207110
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Roloc™ fiber disc 983C is designed for use in aggressive, high-pressure grinding, weld leveling, and blending applications. Offering an exceptionally fast cut and extreme durability, 3M ceramic abrasive grain on a stiff fiber backing optimizes medium- to heavy-duty stock removal on carbon and mild steel.

• Roloc attachment makes changing discs easy
• Stiff fiber backing stands up to heavyweight applications
• Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
Show More Close
 

Technical Specifications

Item # 2BAB9
Mfr. Model # 60440207110
UNSPSC #31191506
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 25,000
Series 983C
Backing Weight YY
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions