Check Availability
  • 3M 

    2" Coated PSA Sanding Disc, 240 Grit, Non-Vacuum, Very Fine Grade, Aluminum Oxide 50, PK

  • Item # 49VU78
  • Mfr. Model # 60440201790
2" Coated PSA Sanding Disc, 240 Grit, Non-Vacuum, Very Fine Grade, Aluminum Oxide 50, PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ PSA Cloth Disc is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing, that adheres to a backup pad or a steel platen for an efficient application and clean removal. Disc features a heat-resistant resin bond and cloth backing that make this sanding disc a good choice for high heat and heavy duty sanding applications. Aluminum oxide particles in a closed coat offer a fast cut for grinding and dual action sanding on metal. This versatile disc provides a fast, efficient method for deburring, blending, cleaning up, and finishing metal parts and surfaces of various sizes and shapes.
Show More Close
 

Technical Specifications

Item # 49VU78
Mfr. Model # 60440201790
UNSPSC #31191506
Shipping Weight 0.712 lbs
Country of Origin USA *
Item PSA Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 2"
Abrasive Grit 240
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Series 348D
Backing Weight X
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms