Check Availability
  • 3M 

    19" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 37.5 gal., 100 PK

  • Item # 9XZA9
  • Mfr. Model # HP-156
19" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 37.5 gal., 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9XZA9
Mfr. Model # HP-156
UNSPSC #47131909
Shipping Weight 10.15 lbs
Country of Origin USA *
Item - Spill Control Absorbent Pad
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 37.5 gal.
Length 19"
Width 17"
Material Polypropylene
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color White
Item Absorbent Pad
Static Dissipative No
* This product's country of origin is subject to change

Alternate Search Terms