Check Availability
  • 3M 

    19" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 33 gal., 50 PK

  • Item # 39CD37
  • Mfr. Model # HP-255
19" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 33 gal., 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD37
Mfr. Model # HP-255
UNSPSC #47131909
Shipping Weight 8.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Pad
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 33 gal.
Length 19"
Width 17"
Material Synthetic Fibers/Polypropylene/Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color White
Item Absorbent Pad
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms