Check Availability
  • 3M 

    18 oz. Multipurpose Low VOC Spray Adhesive with Temp. Range (F) of -30° to 200°

  • Item # 15E719
  • Mfr. Model # 62-4876-4930-3
18 oz. Multipurpose Low VOC Spray Adhesive with Temp. Range (F) of -30° to 200°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 15E719
Mfr. Model # 62-4876-4930-3
UNSPSC #31201601
Catalog Page 2214
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Spray Adhesive
Type Multipurpose Low VOC
Size 18 oz.
Net Weight (Oz.) 18
Temp. Range (F) -30 Degrees to 200 Degrees
Bonding Range 30 sec. to 60 min.
Substrates Cardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, Wood
Application Bonding, Attaching Adhering, Fastening, Securing, Gluing, Tacking, Sticking, Gripping and Hanging
Characteristics Longer open time and more aggressive, Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
Standards CARB/OTC/LEED Compliant
Green Environmental Attribute Does Not Contain Methylene Chloride
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms