Check Availability
  • 3M 

    18" Nylon Hand Pad, Gray, 600PK

  • Item # 4WD68
  • Mfr. Model # 50048011095351
18" Nylon Hand Pad, Gray, 600PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WD68
Mfr. Model # 50048011095351
UNSPSC #47131602
Shipping Weight 22.0 lbs
Country of Origin China *
Item Hand Pad
Length 18"
Material Nylon
Color Gray
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions