Check Availability
  • 3M 

    1600 Scratch-Resistant Safety Glasses, Red Mirror Lens Color

  • Item # 46F409
  • Mfr. Model # SS1629AS-B
1600 Scratch-Resistant Safety Glasses, Red Mirror Lens Color Safety Glasses,Red Mirror, ScratchResist Safety Glasses,Red Mirror, ScratchResist
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek, stylish wraparound frame has color-accented temples and soft nose pads. Contemporary, lightweight safety glasses feel comfortable for extended wear. Anti-scratch coating helps protect lenses from scratches that can become distractions. Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm.
Show More Close
 

Technical Specifications

Item # 46F409
Mfr. Model # SS1629AS-B
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series 1600
Gender Unisex
Lens Color Red Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Metallic Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Metallic Black
Temple Style Cushioned
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms