Check Availability
  • 3M 

    16 oz. Repositionable Spray Adhesive with Temp. Range (F) of 0° to 110°

  • Item # 2RUF4
  • Mfr. Model # 75
16 oz. Repositionable Spray Adhesive with Temp. Range (F) of 0° to 110° Spray Adhesive,Size 16 oz,Net Wt 10.25oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M Repositionable 75 Spray Adhesive is a versatile pressure sensitive adhesive spray that provides a "tape-like" bond on many lightweight materials and is suitable for temporary holding or positioning. It adheres in seconds, yet has an extra-long tack range that allows repeated lifting and repositioning of materials. Light spray allows repositioning, while a heavy spray provides a stronger bond.
Show More Close
 

Technical Specifications

Item # 2RUF4
Mfr. Model # 75
UNSPSC #31201616
Catalog Page 2214
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Spray Adhesive
Type Repositionable
Size 16 oz.
Net Weight (Oz.) 10.25
Temp. Range (F) 0 Degrees to 110 Degrees
Bonding Range 1 hr. (1 Surf) or 3 hr. (2 Surf)
Substrates Paper, Cardboard, Acetate Plastics, Foil, Fabrics, Metal
Application Use To Hold Emblems And Badges In Place During Stitching, Fixture Lightweight Materials, Hold T-shirts During Silk Screening, Temporarily Hold Paper Masking in Place
Characteristics Adheres Quickly, Permits Materials To Be Repositioned, Resists Bleeding, Staining Or Wrinkling, Smooth Glue Line
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: MD , ME , NJ and PA.

Alternate Search Terms