Check Availability
  • 3M 

    1500 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 46F408
  • Mfr. Model # SS1514AS-B
1500 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color SafetyGlasses,SilverMirror, ScratchResis SafetyGlasses,SilverMirror, ScratchResis
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Streamlined frame design. Removable foam-lined gasket helps protect against impact, sun, wind, and dust. Contemporary, lightweight safety glasses feel comfortable for extended wear. Removable foam liners on for additional comfort and protection from nuisance dust. Anti-scratch coating helps protect lenses from scratches that can become distractions. Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm.
Show More Close
 

Technical Specifications

Item # 46F408
Mfr. Model # SS1514AS-B
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series 1500
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black/Green
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Green
Temple Style Cushioned
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms