Check Availability
  • 3M 

    1500 Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 46F407
  • Mfr. Model # SS1502AF-B
1500 Anti-Fog Safety Glasses, Gray Lens Color Safety Glasses,Gray Safety Glasses,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Streamlined frame design. Removable foam-lined gasket helps protect against impact, sun, wind, and dust.
Show More Close
 

Technical Specifications

Item # 46F407
Mfr. Model # SS1502AF-B
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series 1500
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Cushioned
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms