Check Availability
  • 3M 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 30 gal., 1 EA

  • Item # 39CD78
  • Mfr. Model # MCM-R25
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 30 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD78
Mfr. Model # MCM-R25
UNSPSC #47131909
Shipping Weight 27.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 30 gal.
Length 150 ft.
Width 25"
Material Synthetic Fibers, Polypropylene, Polyester
Layers of Construction 3
UV Resistant No
Recycled Content (%) 50%
Perforated No
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.