Check Availability
  • 3M 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 76 gal., 1 EA

  • Item # 39CD45
  • Mfr. Model # C-RL38150DD
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 76 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD45
Mfr. Model # C-RL38150DD
UNSPSC #47131909
Shipping Weight 27.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 76 gal.
Length 150 ft.
Width 38"
Material Synthetic Fibers, Polypropylene, Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Yellow
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.